Check Availability
Machete, Rubber Handle, 11" Cutting Edge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G09
Mfr. Model # 31-003154
UNSPSC #27112001
Catalog Page 1007
Shipping Weight 1.35 lbs
Country of Origin China *
Item Machete
Type Broadcut
Cutting Edge 11"
Head Material Stainless Steel
Head Weight 1-1/8 lb.
Overall Length 19-45/64"
Handle Cushion Grip
Handle Material Rubber
Handle Length 6-39/64"
Face Straight
Features Thick Blade, Corrosion Resistant, Slim
Includes Sheath
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In