Check Availability
  • Folding Knives
  • GERBER 

    Folding Knife,Fine Blade Edge 3-1/64" Blade Length,Locking Blade: Plunge Lock

  • Item # 446F99
  • Mfr. Model # 31-003105
Folding Knife,Fine Blade Edge 3-1/64" Blade Length,Locking Blade:  Plunge Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F99
Mfr. Model # 31-003105
UNSPSC #27111504
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Folding Knife
Type Assisted Opening
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point
Blade Length 3-1/64"
Length Open 7-13/64"
Closed Length 4-13/64"
Blade Material Steel
Handle Material Glass Filled Nylon
Handle Color Silver
One-Hand Operation Yes
Locking Blade Plunge Lock
Belt Clip Yes
Sheath No
Features Ball Bearings Technology, Scratch Resistant, Removable Pocket Clip, Ambidextrous, Dual Ramped Thumbstuds
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms