Check Availability
  • Folding Knives
  • GERBER 

    Folding Knife,Fine Blade Edge 3-5/16" Blade Length,Locking Blade: Liner Lock

  • Item # 446F73
  • Mfr. Model # 31-003325
Folding Knife,Fine Blade Edge 3-5/16" Blade Length,Locking Blade:  Liner Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F73
Mfr. Model # 31-003325
UNSPSC #27111504
Shipping Weight 0.44 lbs
Country of Origin China *
Item Folding Knife
Type Index
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point
Blade Length 3-5/16"
Length Open 7-13/16"
Closed Length 4-1/2"
Blade Material Stainless Steel
Handle Material Anodized Aluminum
Handle Color Blue
One-Hand Operation Yes
Locking Blade Liner Lock
Belt Clip Yes
Sheath No
Features Finger Flipper, Dual Thumbstuds, Lanyard Hole
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms