Check Availability
  • Folding Knives
  • GERBER 

    Folding Knife,Fine Blade Edge 2-13/16" Blade Length,Locking Blade: Frame Lock

  • Item # 446F68
  • Mfr. Model # 31-003314
Folding Knife,Fine Blade Edge 2-13/16" Blade Length,Locking Blade:  Frame Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F68
Mfr. Model # 31-003314
UNSPSC #27111504
Shipping Weight 0.32 lbs
Country of Origin China *
Item Folding Knife
Type Airlift
Number of Blades 1
Blade Edge Fine
Blade Type Clip Point
Blade Length 2-13/16"
Length Open 7"
Closed Length 4-13/64"
Blade Material Stainless Steel
Handle Material Stainless Steel
Handle Color Silver
One-Hand Operation Yes
Locking Blade Frame Lock
Belt Clip Yes
Sheath No
Features Dual Thumbstuds, Lanyard Hole
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms