Check Availability
  • Folding Knives
  • GERBER 

    Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade: Lockback

  • Item # 446F90
  • Mfr. Model # 31-003214
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade:  Lockback
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F90
Mfr. Model # 31-003214
UNSPSC #27111504
Shipping Weight 0.245 lbs
Country of Origin USA *
Item Folding Knife
Type Sharkbelly
Number of Blades 1
Blade Edge Fine
Blade Type Modified Drop Point
Blade Length 3-1/4"
Length Open 7-3/4"
Closed Length 4-1/2"
Blade Material 420HC Steel
Handle Material Glass Filled Nylon
Handle Color Gray
One-Hand Operation No
Locking Blade Lockback
Belt Clip Yes
Sheath No
Features Scratch Resistant Pocket Clip, Lanyard Hole
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms