Check Availability
  • GAV 

    Storage Tub, Black, 19-1/4"H x 28-1/2"L x 21-3/4"W, 1EA

  • Item # 38LU44
  • Mfr. Model # 0430GRBK.03
Storage Tub, Black, 19-1/4"H x 28-1/2"L x 21-3/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The rope-handled tub is a durable multipurpose tub with heavy-duty nylon ropes for easy carrying. Tub helps you stay organized indoors or outdoors.

• Versatile 40-gal. capacity
• Easy to carry
Show More Close
 

Technical Specifications

Item # 38LU44
Mfr. Model # 0430GRBK.03
UNSPSC #24112003
Catalog Page 1297
Shipping Weight 6.32 lbs
Country of Origin USA *
Item Storage Tub
Outside Height 19-1/4"
Outside Length 28-1/2"
Outside Width 21-3/4"
Volume Capacity 40.0 gal.
Color Black
Material Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In