Check Availability
  • Detectors and Scanners
  • GARRETT METAL DETECTORS 

    CSI/Pro Evidence Metal Detector Kit

  • Item # 43Y787
  • Mfr. Model # 1140780
CSI/Pro Evidence Metal Detector Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CSI Pro™ is capable of identifying multiple targets in close proximity. It features adjustable, high-res discrimination and an enhanced, 0-to-99 scale. The digital target ID can help you distinguish between targeted crime scene evidence and other items. An easy-to-read LCD shows items found and depth of target. Kit includes Garrett® deluxe headphones, tactical travel/storage case, CSI Pro-Pointer™ pinpointer No. 5ENY6 (also sold separately), padded travel/storage bag, training DVD and manual, and (4) AA batteries.
Show More Close
 

Technical Specifications

Item # 43Y787
Mfr. Model # 1140780
UNSPSC #41111903
Catalog Page 2044
Shipping Weight 10.33 lbs
Country of Origin USA *
Item Evidence Recovery Metal Detector Kit
Type CSI Pro Kit
Material ABS Plastic; Aluminum
Exterior Length (In.) 44 to 56 (Adjustable)
Exterior Width (In.) 4-1/2
Exterior Height (In.) 56
Exterior Depth (In.) 9
Weight (Lbs.) 2.8
Audio Alarm Tone & Volume Adjustable
Operating Frequency (Hz) 15 kHz
Max. Operating Temp. -35 Degrees to +158 Degrees F
Scans Designated Area
Indicator LCD/Audio
Battery (4) AA Batteries
Standards Meets Electrical Safety Requirements for CE, FCC and ICNIRP
Includes Batteries, Headphones, CSI Pro-Pointer (Grainger #5ENY6), Tactical Padded Travel/Storage Bag (Black)
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In