This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Brake Cleaner and Degreaser;Aerosol Can;14 oz.;Flammable;Non Chlorinated

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

GUNK® nonchlorinated brake parts cleaner quickly removes brake fluid, grease, oil, dust buildup, and other contaminants from brake linings and pads. Easy to use without disassembling the brake unit.

• Cleans 2X faster.
• Dries quickly and completely.
• Leaves no residue.
Show More Close
 

Technical Specifications

Item # 4CUR8
Mfr. Model # M710
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.11 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 14 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Concentrated
Cleaner Application Facility Maintenance
Color Clear
Boiling Point 133 Degrees F
Freezing Point -139 Degrees F
Flash Point -4 Degrees F
Specific Gravity 0.88
Standards SARA 311, 312, and 313 Reportable, Compliant With SCAQMD California Rule 1171
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms