Check Availability
  • GUNK 

    Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated

  • Item # 33NW57
  • Mfr. Model # SCS5
Brake Cleaner and Degreaser;Pail;5 gal.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33NW57
Mfr. Model # SCS5
UNSPSC #24111813
Shipping Weight 38.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Net Weight 5.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 133 Degrees F
Flash Point -6 Degrees F
Specific Gravity 0.79
Features Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms