Check Availability
  • GUNK 

    Brake Cleaner and Degreaser;Aerosol Can;14 oz.;Flammable;Non Chlorinated

  • Item # 1MPZ6
  • Mfr. Model # M705
Brake Cleaner and Degreaser;Aerosol Can;14 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

GUNK® nonchlorinated brake parts cleaner quickly removes brake fluid, grease, oil, dust buildup, and other contaminants from brake linings and pads.

• Easy to use without disassembling the brake unit.
• Nonflammable formula dries quickly and completely and leaves no residue.
• Low VOC formula.
Show More Close
 

Technical Specifications

Item # 1MPZ6
Mfr. Model # M705
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.15 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 14 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Flash Point 0 Degrees F
Specific Gravity 0.84
Standards SARA 313 Reportable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms