Check Availability
  • GUNK 

    Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Flammable;Chlorinated

  • Item # 1MPZ4
  • Mfr. Model # M720
  • (1)
Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Flammable;Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

GUNK® chlorinated brake parts cleaner quickly removes brake fluid, grease, oil, dust buildup, and other contaminants from brake linings and pads.

• Easy to use without disassembling the brake unit.
• Nonflammable formula dries quickly and completely and leaves no residue.
Show More Close
 

Technical Specifications

Item # 1MPZ4
Mfr. Model # M720
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.42 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 19 oz.
Net Weight 19.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 250 Degrees F
Freezing Point Less Than -20 Degrees C
Flash Point -6 Degrees F
Specific Gravity 1.60
Features Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction Parts
Standards SARA 311, 312, and 313 Reportable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA and NJ.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms