Check Availability
5 gal.   Biodegradable Cleaning Compound, Dark Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4KTV5
Mfr. Model # HS5K
UNSPSC #47131828
Shipping Weight 45.55 lbs
Country of Origin USA *
Item Biodegradable Cleaning Compound
Size 5 gal.
Color Dark Red
Flash Point (F) 160
Removes Grease and Oil In Automotive, Industrial and Marine Applications
For Use With Solvent Parts Washers
Package Quantity 1
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms