Check Availability
  • Guardrails
  • GUARDIAN 

    Warning Line Mast, Powder Coated Steel, 41-1/2" Overall Height, Yellow

  • Item # 5YGF7
  • Mfr. Model # 15039
Warning Line Mast,  Powder Coated Steel,  41-1/2" Overall Height,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Guardrail and Warning Line Systems
Guardrail Boot
Features durable, high-strength plastic with reinforced gussets.
• Meet OSHA and ANSI standards
Show More Close
 

Technical Specifications

Item # 5YGF7
Mfr. Model # 15039
UNSPSC #24101809
Shipping Weight 6.7 lbs
Country of Origin China *
Item Warning Line Mast
Mounting Type Permanent
Overall Height 41-1/2"
Construction Powder Coated Steel
Color Yellow
Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
For Use With Mfr. No. 15038, 10K030
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.