Check Availability
  • GUARDIAN TELECOM INC. 

    Weather Resistant Telephone,Armored Cord

  • Item # 36L055
  • Mfr. Model # WRT-40
Weather Resistant Telephone,Armored Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L055
Mfr. Model # WRT-40
UNSPSC #43191508
Shipping Weight 8.0 lbs
Country of Origin Canada *
Item Weather Resistant Telephone
Color Yellow
Number of Lines 1
Mount (Type) Wall
Volume Control Yes
Requires Phone Line
Includes Metal Keypad
Cord Type Armored Cord
Features Volume Control
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms