Check Availability
  • GUARDIAN TELECOM INC. 

    Water Tight Telephone, VoIP, Armored Cord

  • Item # 36L112
  • Mfr. Model # DTT-60-V
Water Tight Telephone, VoIP, Armored Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safe, reliable, Voice over Internet Protocol (VoIP) phone requires a simple network connection and are compatible with most SIP-based IP-PBX servers to integrate into your existing network infrastructure. Excellent as industrial and emergency telephones, speaker phones, and ringdown telephones. Housing is made for indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 36L112
Mfr. Model # DTT-60-V
UNSPSC #43191508
Shipping Weight 11.0 lbs
Country of Origin Canada *
Item Water Tight Telephone
Color Black
Number of Lines 1
Speakerphone Yes
Mount (Type) Desk/Wall
Volume Control Yes
Requires Phone Line/Setup
Includes Auxillary Relay
Cord Type Armored Cord
Enclosure Type Water Tight
Features Volume Control, LCD Display
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms