Check Availability
  • GUARDIAN TELECOM INC. 

    Hazardous Area Water Tight Telephone

  • Item # 36L006
  • Mfr. Model # WTT-30-H
Hazardous Area Water Tight Telephone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L006
Mfr. Model # WTT-30-H
UNSPSC #43191508
Shipping Weight 14.0 lbs
Country of Origin Canada *
Item Hazardous Area Water Tight Telephone
Color Yellow
Number of Lines 1
Mount (Type) Wall
Requires Phone Line
Includes Metal Keypad
Cord Type Curly Cord
Features Type 4X, IP66 Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms