Check Availability
  • GUARDIAN TELECOM INC. 

    Hazardous Area Telephone,Curly Cord

  • Item # 52RU14
  • Mfr. Model # WRR-11-V-H
Hazardous Area Telephone,Curly Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU14
Mfr. Model # WRR-11-V-H
UNSPSC #43191507
Shipping Weight 8.0 lbs
Country of Origin Canada *
Item Hazardous Area Telephone
Type Standard
Color Yellow
Number of Handsets 1
Number of Lines 1
Ringer Yes
Speakerphone No
Mount (Type) Wall
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Over Ethernet
Network Interface 10/100 mbps
Cord Type Curly Cord
Enclosure Type NEMA 3R
Features Volume Control, Weatherproof Enclosure, Mounting Plate, SIP Compatible, Ringdown Telephone
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close