Check Availability
  • Phones
  • GUARDIAN TELECOM INC. 

    Hazardous Area Telephone, Black

  • Item # 36L015
  • Mfr. Model # DTT-20-H
Hazardous Area Telephone,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L015
Mfr. Model # DTT-20-H
UNSPSC #43191508
Shipping Weight 11.0 lbs
Country of Origin Canada *
Item Hazardous Area Telephone
Color Black
Number of Lines 1
Speakerphone Yes
Mount (Type) Desk/Wall
Volume Control Yes
Requires Phone Line
Includes Membrane Keypad
Cord Type Curly Cord
Features Volume Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In