Check Availability
  • GUARDIAN TELECOM INC. 

    Explosion Proof Telephone,Blue

  • Item # 36K981
  • Mfr. Model # P1011
Explosion Proof Telephone,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36K981
Mfr. Model # P1011
UNSPSC #43191508
Shipping Weight 33.0 lbs
Country of Origin Canada *
Item Explosion Proof Phone
Color Blue
Number of Lines 1
Mount (Type) Wall
Requires Phone Line
Includes CE20 Ringer
Cord Type Curly Cord
Features Link/Redial Button, Backplate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms