Check Availability
  • GUARDIAN TELECOM INC. 

    Explosion Proof Phone, Incl. CE20 Ringer

  • Item # 36K985
  • Mfr. Model # P4030
Explosion Proof Phone, Incl. CE20 Ringer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36K985
Mfr. Model # P4030
UNSPSC #43191508
Shipping Weight 33.0 lbs
Country of Origin Canada *
Item Explosion Proof Phone
Color Blue
Number of Lines 1
Mount (Type) Wall
Volume Control Yes
Requires Phone Line
Includes CE20 Ringer
Cord Type Curly Cord
Features Volume Control button, Backplate
* This product's country of origin is subject to change

Compliance and Restrictions