Check Availability
  • GUARDIAN TELECOM INC. 

    Emergency Telephone, Yellow, Keypad

  • Item # 36L136
  • Mfr. Model # HDE-1200
Emergency Telephone, Yellow, Keypad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L136
Mfr. Model # HDE-1200
UNSPSC #43191508
Catalog Page 2084
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Emergency Telephon
Color Yellow
Number of Lines 1
Mount (Type) Wall
Requires Phone Line
Includes Teleseal Keypad, Control Relay
Features Emergency & Help Call Buttons, LED Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In