Check Availability
  • GUARDIAN TELECOM INC. 

    Emergency Telephone,VoIP,Keypad

  • Item # 36L134
  • Mfr. Model # HDE-1100-V
Emergency Telephone,VoIP,Keypad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safe, reliable, Voice over Internet Protocol (VoIP) phone requires a simple network connection and are compatible with most SIP-based IP-PBX servers to integrate into your existing network infrastructure. Excellent as industrial and emergency telephones, speaker phones, and ringdown telephones. Housing is made for indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 36L134
Mfr. Model # HDE-1100-V
UNSPSC #43191508
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Emergency Telephone
Color Gray
Number of Lines 1
Mount (Type) Recessed Wall
Requires Phone Line/Setup
Includes Teleseal Keypad, Control Relay
Features Help Call Button, LED Light
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms