Check Availability
  • GUARDIAN TELECOM INC. 

    Compact Steel Telephone, Indoor

  • Item # 36L087
  • Mfr. Model # SCT-20
Compact Steel Telephone, Indoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L087
Mfr. Model # SCT-20
UNSPSC #43191508
Catalog Page 2084
Shipping Weight 6.0 lbs
Country of Origin Canada *
Item Compact Steel Telephone
Color Gray
Number of Lines 1
Mount (Type) Wall
Volume Control Yes
Requires Phone Line
Includes Membrane Keypad
Cord Type Curly Cord
Features Volume Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In