Check Availability
  • GUARDIAN TELECOM INC. 

    Compact Steel Ringdown Telephone

  • Item # 36L094
  • Mfr. Model # SCR-41
Compact Steel Ringdown Telephone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L094
Mfr. Model # SCR-41
UNSPSC #43191508
Shipping Weight 6.0 lbs
Country of Origin Canada *
Item Compact Steel Ringdown Telephone
Color Gray
Number of Lines 1
Mount (Type) Wall
Volume Control Yes
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Steel
Features Volume Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms