Check Availability
  • GUARDIAN TELECOM INC. 

    Aluminum Casting Telephone, VoIP

  • Item # 36L075
  • Mfr. Model # ACT-40-V
Aluminum Casting Telephone, VoIP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safe, reliable, Voice over Internet Protocol (VoIP) phone requires a simple network connection and are compatible with most SIP-based IP-PBX servers to integrate into your existing network infrastructure. Excellent as industrial and emergency telephones, speaker phones, and ringdown telephones. Housing is made for indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 36L075
Mfr. Model # ACT-40-V
UNSPSC #43191508
Shipping Weight 13.0 lbs
Country of Origin Canada *
Item Aluminum Casting Telephone
Color Gray
Number of Lines 1
Mount (Type) Wall
Volume Control Yes
Requires Phone Line/Setup
Includes Metal Keypad
Cord Type Armored Cord
Enclosure Type Aluminum
Features Volume Control
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms