Check Availability
  • GUARDIAN TELECOM INC. 

    Advanced Circuitry Emergency Telephone

  • Item # 36L132
  • Mfr. Model # HDE-12A
Advanced Circuitry Emergency Telephone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-use telephone can be used in a variety of hazardous and demanding environments. Telephone is ideal for security and industrial applications, as well as emergency help.
Show More Close
 

Technical Specifications

Item # 36L132
Mfr. Model # HDE-12A
UNSPSC #43191508
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Emergency Telephon
Color Yellow
Number of Lines 1
Mount (Type) Wall
Requires Phone Line
Includes 3 Control Relays
Features Emergency Call Button, LED Light
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms