Check Availability
  • Guardrails
  • GUARDIAN 

    Parapet Anchor System, Zinc Coated Steel, 28" Length, 5-1/2" Overall Height, Silver

  • Item # 5YGG5
  • Mfr. Model # 15171
Parapet Anchor System,  Zinc Coated Steel,  28" Length,  5-1/2" Overall Height,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YGG5
Mfr. Model # 15171
UNSPSC #24101809
Shipping Weight 31.14 lbs
Country of Origin China *
Item Parapet Anchor System
Mounting Type Permanent
Length 28"
Overall Height 5-1/2"
Mounting Dimension 0 to 12-3/4"
Construction Zinc Coated Steel
Color Silver
Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
For Use With Shock Absorbing Lanyards, Retractables and Guardrail Posts (Sold Separately)
Includes Integrated Safety Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In