Check Availability
  • GUARDIAN EQUIPMENT 

    Portable Eye Wash Unit. 16.0 gal.

  • Item # 2LVL4
  • Mfr. Model # G1540
  • (1)
Portable Eye Wash Unit. 16.0 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This self-contained unit holds 16 gallons of eyewash and flushes eyes for 15 minutes.
Show More Close
 

Technical Specifications

Item # 2LVL4
Mfr. Model # G1540
UNSPSC #21101801
Catalog Page 1849
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Eye Wash Station
Color Green
Eye Wash Tank Capacity 16.0 gal.
Height 20-1/4"
Width 21-1/4"
Depth 18-1/4"
In Solution Shelf Life 180 Days
Eye Wash Activates By Gravity Feed
Mounting Wall or Counter
Weight Empty 19 lb.
Weight Full 145 lb.
Standards ANSI Z358.1-2014, ETL Listed
Includes Bottle of Bacteriostatic Additive, Drain Tube, Wall Bracket, and Inspection Tag
* This product's country of origin is subject to change

Alternate Search Terms