Check Availability
Eye Wash Preservative, For Use With Guardian Eye Wash Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water Preservative is a bacteriostatic additive that protects against growth of bacteria, fungus, algae, acanthamoeba, and other impurities in eye wash stations. 8-oz. bottle treats entire contents.
Show More Close
 

Technical Specifications

Item # 2LVL5
Mfr. Model # G1540BA
UNSPSC #21101801
Catalog Page 1839
Shipping Weight 0.57 lbs
Country of Origin Canada *
Item Eye Wash Preservative
Bottle Size 8 oz.
For Use With Guardian Eye Wash Stations
Mixing Ratio 6 to 20 Gallons Per Bottle
In Solution Shelf Life 180 Days
Shelf Life 2 yr.
* This product's country of origin is subject to change