Check Availability
  • GUARDAIR 

    Steel Swivel Coupling Plug with Industrial x (M)NPT Hose Connection

  • Item # 3KVG8
  • Mfr. Model # 14UMNMH05
Steel Swivel Coupling Plug with Industrial x (M)NPT Hose Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KVG8
Mfr. Model # 14UMNMH05
UNSPSC #27131613
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Swivel Coupling Plug
Pipe Size 1/4"
Hose Connection Industrial x (M)NPT
Inlet 1/4" NPT
Outlet 1/4" Quick Connect
Body Size 1/4"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions