Check Availability
  • GUARDAIR 

    Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 5GAT3
  • Mfr. Model # 900LJ006AA
Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GAT3
Mfr. Model # 900LJ006AA
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B)
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 6"
Trigger Button
Output 1.1 LbF
Max. Inlet Pressure 120 psi
Air Consumption 16 scfm
Outlet Size 1/8" (F)NPT
Nozzle Venturi
Nozzle Length 7/16"
Body Material Aluminum
Color Metallic
Max. dBA 100
Overall Length 10-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions