Check Availability
  • GUARDAIR 

    Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 39AR37
  • Mfr. Model # 970006S
Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR37
Mfr. Model # 970006S
UNSPSC #27131502
Shipping Weight 3.5 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B)
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 6"
Trigger Short Lever
Output 100 psi
Max. Inlet Pressure 120 psi
Air Consumption 8 scfm
Nozzle Venturi
Body Material Aluminum
Color Metallic
Max. dBA 104
Application Cleaning
Overall Length 9-3/4"
* This product's country of origin is subject to change

Welcome Sign In