Check Availability
  • GUARDAIR 

    Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 3MLZ5
  • Mfr. Model # U80LJ072AA3
Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi
Qty
  • Web Price
    $57.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Noise Air Guns
• Pistol grip Low-noise nozzles Aluminum body
Meet OSHA 1910.242 air pressure and 1910.95 noise standards.
Show More Close
 

Technical Specifications

Item # 3MLZ5
Mfr. Model # U80LJ072AA3
UNSPSC #27131502
Catalog Page 2514
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Pistol Grip
Standards OSHA 1910.242(B)
Air Gun Inlet Size 3/8" (F)NPT
Extension Size 72"
Trigger Lever
Output 1.9 LbF
Max. Inlet Pressure 120 psi
Air Consumption 40 scfm
Outlet Size 3/4"-32
Nozzle Whisper Jet(R)
Nozzle Length 1-1/2"
Body Material Aluminum
Color Chrome
Max. dBA 97
Application Low Noise
Overall Length 79"
* This product's country of origin is subject to change

Compliance and Restrictions