Check Availability
Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi
  • GUARDAIR 

    Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 3MLW2
  • Mfr. Model # U75XT072AA3
  • Web Price
    $56.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Extended-Reach Air Gun is for hard-to-reach applications. Xtra Thrust® model provides up to 50% more thrust than conventional air guns.
Show More Close
 

Technical Specifications

Item # 3MLW2
Mfr. Model # U75XT072AA3
UNSPSC #27131502
Catalog Page 2515
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Pistol Grip
Standards OSHA 1910.242(B)
Air Gun Inlet Size 3/8" (F)NPT
Extension Size 72"
Trigger Lever
Output 3.3 LbF
Max. Inlet Pressure 120 psi
Air Consumption 66 scfm
Outlet Size 3/4"-32 (F)NPT
Nozzle Xtra Thrust(R)
Nozzle Length 2"
Body Material Aluminum
Color Gray
Max. dBA 101
Overall Length 79"

* This product's country of origin is subject to change

Compliance and Restrictions