Check Availability
  • GUARDAIR 

    Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 39AR30
  • Mfr. Model # 74GHVB
Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR30
Mfr. Model # 74GHVB
UNSPSC #27131502
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Pistol Grip
Standards OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Trigger Lever
Output 100 psi
Max. Inlet Pressure 120 psi
Air Consumption 17 scfm
Nozzle Quiet Force
Body Material Aluminum
Color Metallic
Max. dBA 87
Application Cleaning
Overall Length 6-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions