Check Availability
  • GUARDAIR 

    Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 19A829
  • Mfr. Model # U75XT006AA225
Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extended-Reach Air Gun is for hard-to-reach applications. Xtra Thrust® model provides up to 50% more thrust than conventional air guns.
Show More Close
 

Technical Specifications

Item # 19A829
Mfr. Model # U75XT006AA225
UNSPSC #27131502
Catalog Page 2517
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Pistol Grip
Standards OSHA 1910.242(B)
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 6"
Trigger Lever
Output 3.3 LbF
Max. Inlet Pressure 120 psi
Air Consumption 66 scfm
Outlet Size 3/4"-32 (F)NPT
Nozzle Xtra Thrust(R)
Nozzle Length 2-1/2"
Body Material Aluminum
Color Metallic and Black
Max. dBA 101
Application Cleaning
Overall Length 10-3/8"
* This product's country of origin is subject to change

Welcome Sign In