Check Availability
  • GUARDAIR 

    Aluminum, Nylon Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 19A831
  • Mfr. Model # 900LJ012NN
Aluminum, Nylon Thumb Lever Air Gun; Max. Inlet Pressure: 120 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Miser
Reduces air output by 80%.
Blind Hole, Air Miser, and Safety Air Shield Air Guns
• Inlet connection: 1/4" NPT
Show More Close
 

Technical Specifications

Item # 19A831
Mfr. Model # 900LJ012NN
UNSPSC #27131502
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B)
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 12"
Trigger Button
Output 1.1 LbF
Max. Inlet Pressure 120 psi
Air Consumption 16 scfm
Outlet Size 3/8" (F)NPT
Nozzle Nylon Venturi
Nozzle Length 2-1/2"
Body Material Aluminum, Nylon
Color Metallic
Max. dBA 100
Application Cleaning
Overall Length 15"
* This product's country of origin is subject to change

Welcome Sign In