Check Availability
  • GUARD DOG SECURITY 

    Type III Aluminum Aircraft Grade Body Flashlight Concealed Stun Gun, 5-13/16" Length, LED Lamp Type

  • Item # 45MV45
  • Mfr. Model # TLSG-GDE140HV-BK
Type III Aluminum Aircraft Grade Body Flashlight Concealed Stun Gun, 5-13/16" Length, LED Lamp Type Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black Flashlight Concealed Stun Gun,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45MV45
Mfr. Model # TLSG-GDE140HV-BK
UNSPSC #39111516
Shipping Weight 0.75 lbs
Country of Origin China *
Item Flashlight Concealed Stun Gun
Length 5-13/16"
Lumens 140
Lamp Type LED
Body Material Type III Aluminum Aircraft Grade Body
Body Color Black
Diameter 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: DC , HI , IA , IL , MA , MI , MS , ND , NJ , NY , RI and WI.

This item is restricted for international sale.

Alternate Search Terms