Check Availability
  • GUARD DOG SECURITY 

    LED Penlight, Aluminum, Maximum Lumens Output: 50, Pink, 6.50"

  • Item # 45MV54
  • Mfr. Model # TP-GDL1000-PK
LED Penlight, Aluminum, Maximum Lumens Output: 50, Pink, 6.50"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45MV54
Mfr. Model # TP-GDL1000-PK
UNSPSC #39111702
Shipping Weight 0.2 lbs
Country of Origin China *
Item Penlight
Flashlight Grade Industrial
Light Technology LED
Number of Batteries 1
Flashlight Battery Size CR2450N
Length 6.50"
Lumens Range 50 to 99
Maximum Lumens Output 50
Lumens 50
Run Time on High Setting 16 hr.
Body Color Pink
Flashlight Body Material Aluminum
Batteries Included Yes
Battery Burn Time 16 hr.
Lamp Life 100,000 hr.
Switch Type Rotary
Lens Material Glass
Beam Distance 5m
Light Output Modes High
Special Light Output Mode No Special Light Output
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms