Check Availability
  • GTO 

    Slide Gate Operator for Single Gate Use

  • Item # 13X161
  • Mfr. Model # PRO-SL2000B
Slide Gate Operator for Single Gate Use
Qty
  • Web Price
    $1,222.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13X161
Mfr. Model # PRO-SL2000B
UNSPSC #30171512
Shipping Weight 100.0 lbs
Country of Origin China *
Item Slide Gate Operator
Type Single Gate, Light to Medium Duty
Voltage 12VDC Rechargeable Battery
Cycle 1 ft. per Second to Open
Height 18"
Max. Capacity 30 ft. Gate, 1,000 lb.
Safety Features Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close, Manual Chain Release, Internal Friction Disc Brake/Lock
Standards UL325 5th Edition & ETL listed
For Use With 13X176, 13X185, 13X164, 13X165, 13X167
Includes Gate Operator, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms