Check Availability
  • GTO 

    Double Sanibel Driveway Gate; 8 Ft. Each Leaf

  • Item # 13X450
  • Mfr. Model # G2616-KIT
Double Sanibel Driveway Gate; 8 Ft. Each Leaf
Qty
  • Web Price
    $3,441.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13X450
Mfr. Model # G2616-KIT
UNSPSC #30172002
Shipping Weight 532.0 lbs
Country of Origin China *
Item Driveway Gate
Type Double
Style Sanibel
Length 8 Ft. Each Leaf
Height 5 ft. At"st
Material Steel
Color Black
Finish Powder Coated
Net Wt. Each Panel 562 Lbs.
1st Hinge Post Dimensions 4 x 4 x 1/4"
Passive Post Dimensions 4 x 4 x 1/8"
Post Height 96"
Pickets 3/4 x 3/4" x 16ga. Steel
Includes (2) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms