Check Availability
  • GRUVLOK 

    8" Nominal Size Ductile Iron Elbow, 90°

  • Item # 2XEV6
  • Mfr. Model # 0390014389
8" Nominal Size Ductile Iron Elbow, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Gruvlok® elbow provides a reliable joint that resists external forces without special supports or expansion joints. Can be used with water, diluted acids, alkali solutions, oil-free air, and other chemicals.
Note: Not for use in petroleum applications.
Show More Close
 

Technical Specifications

Item # 2XEV6
Mfr. Model # 0390014389
UNSPSC #40142317
Catalog Page 2775
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material Ductile Iron
Fitting Connection Type Grooved
Standards ASME B31.1, B31.9, ASTM A536, NFPA 36
Nominal Size 8"
Max. Pressure 800 psi
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms