Check Availability
  • GRUVLOK 

    6" x 3" Nominal Size Ductile Iron Concentric Reducer

  • Item # 2XFC4
  • Mfr. Model # 0390028926
6" x 3" Nominal Size Ductile Iron Concentric Reducer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Gruvlok® cocentric reducer provides a reliable joint that resists external forces without special supports or expansion joints. Can be used with water, diluted acids, alkali solutions, oil-free air, and other chemicals.
Note: Not for use in petroleum applications.
Show More Close
 

Technical Specifications

Item # 2XFC4
Mfr. Model # 0390028926
UNSPSC #40142305
Catalog Page 2774
Shipping Weight 5.47 lbs
Country of Origin USA *
Item Concentric Reducer
Pipe Fitting Material Ductile Iron
Fitting Connection Type Grooved
Standards ASME B31.1, B31.9, ASTM A536, NFPA 88
Nominal Size 6" x 3"
Max. Pressure 1000 psi
Color Orange
Compliance 40
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms