Check Availability
  • GRUNDFOS 

    Pump, 230V, Cast Iron, 145 psi

  • Item # 40LX52
  • Mfr. Model # 52722351
Pump, 230V, Cast Iron, 145 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LX52
Mfr. Model # 52722351
UNSPSC #40151726
Shipping Weight 10.3 lbs
Country of Origin USA *
Item Pump, 230V
Fits Brand Grundfos
Includes (2) Gaskets
Type Cast Iron, Max Flow 33.9 gpm, Max Operating Pressure 145 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.