Check Availability
  • GROZ 

    145 psi Intermediate Compressed Air Filter

  • Item # 36JN50
  • Mfr. Model # 36JN50
145 psi Intermediate Compressed Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Helps separate dirt, dust, and moisture from compressed air and features a built-in nighttime drain that automatically operates once the main air line is turned off. Bronze filter element provides long service life.
Show More Close
 

Technical Specifications

Item # 36JN50
Mfr. Model # 36JN50
UNSPSC #40161505
Catalog Page 2609
Shipping Weight 0.82 lbs
Country of Origin India *
Item - Air Filters General Purpose Filter
For Removal Of Dust, Dirt, Moisture
Filter Rating - Air Treatment 40 micron
Connection Size - Air Treatment 3/8" NPT
Max. Incoming Pressure - Air Treatment 145 psi
Max. Flow - Air Treatment 80 cfm
Bowl Material - Air Treatment Polycarbonate with Guard
Size - Air Treatment Intermediate
Bowl Size - Air Treatment 1.0 oz.
Max. Temp. 140 Degrees F
Drain Type Semi Automatic
Filter Media Compressed Air
Housing Material Aluminum
Overall Height 5.51"
Overall Width 2.16"
Replaces Dynaflo 0425924, Jupiter 42007823
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.