Check Availability
  • GROTE 

    Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2

  • Item # 2FDY3
  • Mfr. Model # 82-9613
Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The battery terminal acts as a conductor, in order to connect a battery to a charger or load. This terminal features a universal clamp and side terminal styles.
Show More Close
 

Technical Specifications

Item # 2FDY3
Mfr. Model # 82-9613
UNSPSC #26111703
Catalog Page 948
Shipping Weight 0.46 lbs
Country of Origin China *
Item Battery Terminal
Alignment Universal
Connection Type Top Post
Gauge 6 to 2/0 ga.
Color Code Red and Black
Polarity Positive/Negative
Connection Material Lead/Epoxy
Length 5"
Width 4"
Features Automotive and Light Truck Applications
Includes Steel Hardware
* This product's country of origin is subject to change

Compliance and Restrictions