Check Availability
  • GROTE 

    TractorPlus Light, 800 lm, Round, LED

  • Item # 13W971
  • Mfr. Model # 63821-5
TractorPlus Light, 800 lm, Round, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This work lamp features a UV coating with a hard-coated lens for durability. The color temperature reduces eye fatigue and optimizes job performance. The thermal pull back circuit protects against power surges. The encapsulant potting provides circuit board protection against moisture and corrosion.
Show More Close
 

Technical Specifications

Item # 13W971
Mfr. Model # 63821-5
UNSPSC #25172901
Catalog Page 969
Shipping Weight 0.75 lbs
Country of Origin USA *
Item TractorPlus(TM) Light
Lumens - Vehicle Lighting 800 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 4-3/8"
Diameter - Vehicle Lighting 4-3/8"
Wiring Connection - Vehicle Lighting Spade/Screw Terminals
Standards IP69K
Lens Color Clear
Voltage 12 to 24VDC
Current Drawn .7A@24VDC
Housing Material Aluminum
Lens Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms