Check Availability
  • GROTE 

    Straight Terminal,Bolt,Steel/Zinc,PK25

  • Item # 2FFB3
  • Mfr. Model # 84-9217
Straight Terminal,Bolt,Steel/Zinc,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FFB3
Mfr. Model # 84-9217
UNSPSC #26111703
Shipping Weight 1.93 lbs
Country of Origin Taiwan *
Item Battery Terminal
Alignment Straight
Connection Type Side Terminal
Stud Size 3/8"-16" x 1"
Polarity Positive/Negative
Attachment Location Side
Connection Material Steel/Zinc
Length 3/8" to 16" x 7/16"
Features Complete Selection of Standard and Heavy Duty Battery Hardware
* This product's country of origin is subject to change

Compliance and Restrictions