Check Availability
  • GROTE 

    Non ABS Power Cord, 15 ft., Black

  • Item # 13X009
  • Mfr. Model # 87111
Non ABS Power Cord, 15 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers power from the cab to the trailer.
Show More Close
 

Technical Specifications

Item # 13X009
Mfr. Model # 87111
UNSPSC #26121636
Shipping Weight 4.1 lbs
Country of Origin Mexico *
Item Coiled Non ABS Power Cord
Standards FMVSS J560
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms