This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GROTE 

    Mini Strobe Light, Clear, Flashing

  • Item # 13W980
  • Mfr. Model # 77101
Mini Strobe Light, Clear, Flashing

See alternate products available online.

Technical Specifications

Item # 13W980
Mfr. Model # 77101
UNSPSC #39111706
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Mini Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Clear
Light Type - Vehicle Lighting Flashing
Mounting - Vehicle Lighting Permanent
Lighting Technology - Vehicle Lighting Flash Tube
Height - Vehicle Lighting 3-5/8"
Diameter - Vehicle Lighting 5-1/8"
Features Reverse Polarity and Voltage Spike Protection
Flashes per Minute 80
Base Material Glass Filled Nylon
Housing Material Glass-Filled Nylon
Lens Material Polycarbonate
Lens Design Round, Screw On
Light Output 1.5 Joules
Voltage 12 to 80VDC
Current Drawn 0.25A
Watts 3
Includes Wiring Harness, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions